Abbotsford
sieid421

SIEMENS ID421 SWITCH ID 30A 3PH SNSERV ENTRANCE

Price $179.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ID421

Description

CSA Industrial Duty Safety Switch, Fusible, 3 Poles, 240V, 30A, Type 1, With Neutral - Service Entrance Rated

Specifications

Brand Name Siemens Item Name Disconnect Safety Switch
Type Light Duty, Fusible, Single-Throw Voltage Rating 240 VAC
Amperage Rating 30 A Phase 1
Interrupt Rating 10 kA Number of Poles 3
Number of Wires 4 Contact Configuration 3 NO, 3 NC Auxiliary
Wire Size 14-2 AWG (Line and Load), 14-4 AWG (Neutral) Housing Material Steel
NEMA Rating NEMA 1 Dimensions 8 in W x 5.03 in D x 15.37 in H
Includes Fuse Puller Standards CSA Certified
Application For Indoor use UPC 662862006899

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok