SIEMENS ID422 SWITCH ID 60A 3PH SNSERV ENTRANCE
Description
CSA Industrial Duty Safety Switch, Fusible, 3 Poles, 240V, 60A, Type 1, With Neutral - Service Entrance Rated
Specifications
Brand Name | Siemens | Item Name | Disconnect Safety Switch |
Type | Light Duty, Fusible, Single-Throw | Voltage Rating | 240 VAC |
Amperage Rating | 60 A | Phase | 1 |
Interrupt Rating | 10 kA | Number of Poles | 3 |
Number of Wires | 4 | Contact Configuration | 3 NO, 3 NC Auxiliary |
Wire Size | 14-2 AWG (Line and Load), 14-4 AWG (Neutral) | Housing Material | Steel |
NEMA Rating | NEMA 1 | Dimensions | 8 in W x 5.03 in D x 15.37 in H |
Includes | Fuse Puller | Standards | CSA Certified |
Application | For Indoor use | UPC | 662862006905 |
Packages
1 - UNIT - 1 |