SIEMENS MCS620R MCS, Right Hand, Non-Fusible Disconnect Safety Switch 200 A, 600 VAC, 3 P, NEMA 1, 3, 3R, 12
Description
Type-MCS Switch.
Specifications
Brand Name | Siemens | Item Name | Disconnect Safety Switch |
Type | MCS, Right Hand, Non-Fusible | Voltage Rating | 600 VAC |
Amperage Rating | 200 A | Number of Poles | 3 |
Mounting Type | Flange | NEMA Rating | NEMA 1, 3, 3R, 12 |
Standards | UL 98 Listed, CSA Certified | Application | Industrial, Construction |
UPC | 783643011465 |
Packages
1 - UNIT - 1 |