Abbotsford
siehf365a

SIEMENS HF365A 400A 3P 600V 3W FUSED HD TYPE 1

Price $4,957.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HF365A

Description

CUL Heavy Duty Safety Switch, Fusible, 3 Poles, 600V, 400A, Type 1

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Fusible, Heavy-Duty, Single Throw
Voltage Rating 600 V Amperage Rating 400 A
Load Rating 3 W Number of Poles 3
Number of Wires 3 Connection Type MECHANICAL LUGS
Operating Cycles 6000 Frequency Rating TRUE
Housing Material Steel Mounting Type Surface
NEMA Rating NEMA 1 Temperature Rating -29 °C
Standards UL 98 Listed Application For Service Entrance/Loads
UPC 887621872519

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok