SIEMENS CANADA HF366SA 600Amp 600VAC 3-Pole 3-Fuse Low Voltage Circuit Protection Heavy Duty Safety Switch
Description
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 600VAC (600A).
Specifications
Brand Name | Siemens | Sub Brand | VBII |
Item Name | Safety Switch | Type | Fusible, Heavy-Duty, Single Throw |
Voltage Rating | 600 V | Amperage Rating | 600 A |
Number of Poles | 3 | Number of Wires | 3 |
Connection Type | MECHANICAL LUGS | Operating Cycles | 5000 |
Frequency Rating | TRUE | Housing Material | 304 Stainless Steel |
Mounting Type | Surface | NEMA Rating | NEMA 4X |
Temperature Rating | -29 °C | Standards | UL 98 Listed |
Application | For Service Entrance/Loads | UPC | 887621872779 |
Packages
1 - UNIT - 1 |