Abbotsford
siehfc226na

SIEMENS HFC226NA SWITCH 600A 2PH 3W 240VFUSIBLE HD TYPE 1

Price $3,570.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC226NA

Description

CSA Heavy Duty Safety Switch, Fusible, 2 Poles, 240V, 600A, Type 1, With Neutral - Service Entrance Rated

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Heavy-Duty, Single Throw
Voltage Rating 240 V Amperage Rating 600 A
Number of Poles 2 Number of Wires 3
Connection Type Mechanical Lugs Operating Cycles 5000
Series/Model Series A Frequency Rating TRUE
Housing Material Steel Mounting Type Surface
NEMA Rating NEMA 1 Temperature Rating -29 to 85 °C
Standards CSA Certified, UL 98 Listed Application For Service Entrance/Loads
UPC 887621872946

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok