Abbotsford
siehfc366nra

SIEMENS CANADA HFC366NRA 600A 600V 3-Poles 4-Wire Heavy Duty Safety Switch

Price $7,565.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC366NRA

Description

strongFeatures/strongulliQuick-make and break switching action/liliVisible blade design/liliHighly visible ON/OFF indication/liliModular design allows quick and easy replacement of parts/liliDefeatable dual cover interlock/liliCompact one piece light weight construction enables easier installation/liliCan utilize either one large or two small wires/liliSpring loaded heat sink fuse clip/liliOne piece line and load base for consistent phase-to-phase allignment/liliExtra ground lug on neutral/liliTangential knock out/liliLay in Lugs for easy wiring/liliWindow permits viewing of visible blade/li/ul

Specifications

Brand Name Siemens Sub Brand VBII
Type HEAVYDUTYSWITCH Voltage Rating 600 V
Amperage Rating 600 A Number of Poles 3 Pole
Operating Cycles 5k Frequency Rating TRUE
Standards UL98/CSA Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS
UPC 887621872915

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok