Abbotsford
siehfc367n

SIEMENS CANADA HFC367N 800Amp 600V 3P Siemens Safety Switch CSA, Fused/Neutral, HD, Type 1

Price $5,980.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC367N

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240&600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Available with window door to view fuses and contacts.

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Heavy Duty, Enclosed, Fused, Single Throw, Toggle
Voltage Rating 600 V Amperage Rating 800 A
Load Rating 4 W Fuse Type A2/A3
Interrupt Rating 10 kA Number of Poles 3
Number of Wires 4 Connection Type MECHANICAL LUGS
Operating Cycles 3500 Frequency Rating 60 Hz
Housing Material Steel Mounting Type 2 or 3 Point Hole
NEMA Rating NEMA 1 Temperature Rating -20 to 120 °F Ambient
Standards CSA Certified Application For Indoor use
UPC 783643221215

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok