×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siehfc361

SIEMENS HFC361 VBII Heavy Duty, Fusible, Enclosed, Single Throw, Toggle Safety Switch 30 A, 600 V, 3 P, Steel NEMA 1

Price $249.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC361
Documents Documents

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Available with window door to view fuses and contacts.

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Heavy Duty, Fusible, Enclosed, Single Throw, Toggle
Voltage Rating 600 V Amperage Rating 30 A
Load Rating 3 W Fuse Type A2/A3
Number of Poles 3 Number of Wires 3
Connection Type MECHANICAL LUGS Operating Cycles 10000
Frequency Rating 60 Hz Housing Material Steel
Mounting Type 2 or 3 Point Hole NEMA Rating NEMA 1
Temperature Rating -20 to 120 °F Ambient Standards CSA Certified
Application For Indoor use UPC 783643221130

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok