×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siehfc362nr

SIEMENS CANADA HFC362NR 60Amp 600V 3P Siemens Safety Switch CSA, Fused, HD, Type 3R

Price $1,018.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC362NR

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240&600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Available with window door to view fuses and contacts.

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Enclosed Safety Switch Type HEAVYDUTYSWITCH
Voltage Rating 600 V Amperage Rating 60 A
Load Rating 4 W Number of Poles 3
Connection Type MECHANICAL LUGS Operating Cycles 10000
Frequency Rating 60 Hz Housing Material 304 Stainless Steel
Mounting Type 2 or 3 Point Hole NEMA Rating NEMA 3R
Temperature Rating -20 to 120 °F Ambient Standards CSA Certified
Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS UPC 783643511071

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok