Abbotsford
siehfc362sw

SIEMENS HFC362SW VBII Heavy Duty, Fused, Toggle, Single Throw Safety Switch 60 A, 600 V, 3 P, Stainless Steel NEMA 4X

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:HFC362SW

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Available with window door to view fuses and contacts.

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Heavy Duty, Fused, Toggle, Single Throw
Voltage Rating 600 V Amperage Rating 60 A
Load Rating 3 W Fuse Type A2/A3
Interrupt Rating 10 kA Number of Poles 3
Number of Wires 3 Operating Cycles 10000
Frequency Rating 60 Hz Housing Material Stainless Steel
Mounting Type 2 or 3 Point Mounting Holes NEMA Rating NEMA 4X
Temperature Rating -20 to 120 °F Ambient Standards CSA Certified
Application For Industrial use UPC 783643221635

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok