Abbotsford
sielfc211n

SIEMENS CANADA LFC211N 2 Pole 30Amp 120/240V Siemens Disconnect Fused

Price $108.76 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:LFC211N

Description

Safety switch, 2 pole and solid neutral, 3 wire, 120/240 V, 2 phase, 30 A, Compact size, Indoor-type 1, Quick make-quick break mechanism, Visible ON-OFF indications, Padlock-off handle feature, Door padlock provision. Lugs suitable for copper or aluminium wire. Switches accept plug fuses only-fuses not included.

Specifications

Brand Name Siemens Item Name Safety Switch
Type Light Duty, Fusible, Long Handle, Single Throw Voltage Rating 240 VAC
Amperage Rating 30 A Number of Poles 2
Connection Type Flat Blade Operating Cycles 10000
Frequency Rating 60 Hz Housing Material Steel
Mounting Type 2 or 3 Point Hole NEMA Rating NEMA 1
Temperature Rating -20 to 120 °F Ambient Standards CSA Certified
Application For Indoor use UPC 783643101289

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok