Abbotsford
abbot40f3p

ABB ELECTRIFICATION CANADA INC OT40F3P Variable Position Knob, Non-Fused Disconnect Safety Switch 40 A, 600 V, 3 P,

Price $158.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OT40F3P

Description

Complete non-fusible disconnect switch, base and DIN rail mounted with pistol handle.

Specifications

Brand Name ABB Item Name Disconnect Safety Switch
Type Variable Position Knob, Non-Fused Voltage Rating 600 V
Amperage Rating 40 A Load Rating 3 W
Number of Poles 3 Connection Type Screw Terminal
Includes Complete Pistol and Shaft Application For Low-Voltage Applications
UPC 888614013674

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok