Abbotsford
siehnf366ra

SIEMENS CANADA HNF366RA 600Amp 600V 3-Pole Low Voltage Circuit Protection Heavy Duty Type 3R Non-Fused Safety Switch

Price $5,736.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HNF366RA

Description

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 3R enclosure (outdoor). Rated 600VAC (600A).PRODUCT FEATURES:- Quick-make and break switching action - Visible blade design - Highly visible ON/OFF indication - Modular design allows quick and easy replacement of parts - Defeatable dual cover interlock - Compact one piece light weight construction enables easier installation - Can utilize either one large or two small wires - Spring loaded heat sink fuse clip - One piece line and load base for consistent phase-to-phase allignment - Extra ground lug on neutral - Tangential knock out - Lay in Lugs for easy wiring - Window permits viewing of visible blade

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Non-Fused Safety Switch Type Heavy Duty
Voltage Rating 600 V Amperage Rating 400 A
Number of Poles 3 Number of Wires 3
Contact Configuration Single Throw Connection Type MECHANICAL LUGS
Operating Cycles 10000 Series/Model A
Frequency Rating 60 Hz Housing Material Steel
NEMA Rating NEMA 3R Temperature Rating -20 to 120 °F Ambient
Standards UL98 Application Circuit Protection
UPC 887621872557

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok