Abbotsford
siehnfc364j

SIEMENS CANADA HNFC364J 200Amp 600V 3-Pole 3-Wire Siemens Safety Switch Non-Fused, CSA, Heavy Duty, Type 12

Price $1,340.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HNFC364J

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Heavy Duty, Non-Fused, Toggle, Single Throw
Voltage Rating 600 V Amperage Rating 200 A
Load Rating 3 W Number of Poles 3
Number of Wires 3 Connection Type Screw
Operating Cycles 8000 Frequency Rating 60 Hz
Housing Material 304 Stainless Steel Mounting Type 2 or 3 Point Mounting Holes
NEMA Rating NEMA 12 Temperature Rating -20 to 120 °F Ambient
Standards CSA Certified Application For Industrial use
UPC 783643511798

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok