Abbotsford
sieid363nf

SIEMENS CANADA ID363NF 100Amp 600VAC 250VDC 3-Pole Non-Fusible Industrial Duty Switch EEMAC 1 Enclosure

Price $385.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ID363NF

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.

Specifications

Brand Name Siemens Item Name Disconnect Safety Switch
Type Industrial Duty, Toggle, Non-Fused, Single Throw Voltage Rating 600 V
Amperage Rating 100 A Number of Poles 3
Contact Configuration 3 NO Auxiliary Connection Type Screw Terminal
Housing Material Steel Mounting Type 2 or 3 Point Mounting Holes
NEMA Rating NEMA 1 Standards CSA C22.2 No. 4
Application For Indoor use UPC 662862002099

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok