×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbohb145l12

ABB OHB145L12 Pistol Handle

Price $167.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OHB145L12

Description

ABB OHB145L12 Pistol Handle

Specifications

Brand Name ABB Item Name Pistol Handle
Type Accessories Dimensions 145 mm L
Material Plastic Color Black
For Use With 12 mm dia Shaft, OS315 to 800 Series Disconnect Switch Standards NEMA 1, 3R, 12, 4, 4X, IP65 Rated
UPC 662019757605

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok