Abbotsford
abbohbs2aj

ABB OHBS2AJ Selector Handle, Black

Price $31.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OHBS2AJ

Description

Selector snap on selector handle with O/I and OFF/ON markings and protection according to NEMA 1, 3R, 12 and IP65

Specifications

Brand Name ABB Item Name Selector Handle
Type Handles Dimensions 65 mm W x 48 mm D x 65 mm H
Color Black For Use With OT16, OT25, OT40, OT63, OT80, OT100, OT125 Disconnect Switches
Standards NEMA 1, 3R, 12, IP65 Rated Application Suitable for OT16 to 125 Degrees F
UPC 804325413411

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok