×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbots403

ABB OTS403 3-Pole Terminal Shroud

Price $129.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OTS403

Description

3 pole terminal shroud includes one shroud for line or load side for use on OT400

Specifications

Brand Name ABB Item Name Terminal Shroud
Material Plastic Mounting Snap-On
Type 3-Pole Series/Model OTS
Color/Finish Gray For Use With OT400 Disconnect Switch
Includes (1) Shroud Application For Line or Load Side
UPC 804325158558

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok