Abbotsford
entoxp6x265

ABB 6mm x 265mm OXP6X265 Shaft for Pistol Handle

Price $19.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OXP6X265

Description

OXP6X265 SHAFT for pistol handle..FEATURES:• Shaft Diameter: 6 mm• Shaft Length: 265 mm

Specifications

Brand Name ABB Item Name Shaft
Type Shafts Diameter 6 mm
Length 265 mm For Use With OT16 to 160 Series Pistol Handle
Standards RoHS Compliant Application For Pistol Handle
UPC 804325452366

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok