×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie3ld92202c

SIEMENS 3LD9220-2C 3LD2 SWITCH ACC N/PE CONTRM F.<lt/>=32A BA

Price $60.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3LD9220-2C

Description

3LD2 SWITCH ACC N/PE CONTRM F.=32A BA (ACCESS. FOR SWITCH 3LD2) FOR BASE MOUNTING UP TO 32A N-/PE-TERMINAL CONTINUOUS

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Disconnector Auxiliary Switch Type 3LD
Amperage Rating 25/32 A Interrupt Rating N/A
Number of Poles 1 Contact Configuration N/A
Operating Cycles N/A Series/Model 3LD
Mounting Type Base Temperature Rating -20 to 120 °F
Standards UL Listed Application OEM Disconnect
UPC 754554731612

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok