Abbotsford
siehr125

SIEMENS HR125 HUB 1 1/4in

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:HR125

Description

Eemac type 3R exterior hub for safety enclosure

Specifications

Brand Name Siemens Item Name Safety Switch Hub
Size 1-1/4 in Material Steel
Connection Type MNPT Color Gray
For Use With Load Centers, Circuit Breaker, Heavy Duty Double Throw Safety Switches Standards NEMA 3R
UPC 783643112353

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok