×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gouatc712bp

MERSEN ATC7-1/2BP 7-1/2Amp 32V 1kA Gould Fuses Fuse Automotive Bulk, Brown

Price $1.0300 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:MERSEN
Manufacturer #:ATC7-1/2BP

Description

Fuse with fast-acting speed, plastic body, clip mounting, blade connection terminal type, cylindrical body style. Silver-plated copper. For automobiles, trucks and other low voltage applications.

Specifications

Brand Name Ferraz Shawmut Item Name Miniature Fuse
Type Fast Acting Voltage Rating 32 V
Amperage Rating 7.5 A Interrupt Rating 1 kA
Color Brown Series/Model ATC Series
Material Plastic Connector Type Blade Terminal
Mounting Clip Application Automobiles, Other Low Voltage and Trucks Applications
UPC 068938281441

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok