6Amp 600VDC Mersen HRCI Fuse
Description
Canadian or HRCI fuse are bolt-in type, interchangeable with older Canadian form I/HRCI fuses for exact replacement. They are not interchangeable with other North American fuses. CA fuses are full-range, current-limiting fuses with a high interrupting rating.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Fuse |
Type | Canadian, HRCI, British General Purpose | Series | MS |
Voltage Rating | 600 V | Amperage Rating | 6 A |
Mounting Type | Bolt-In | Dimensions | 13.8 mm dia x 54.5 mm L |
Packages
1 - UNIT - 1 |