×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goucnn200

MERSEN CNN200 2.5kA 200Amp 130V Mersen Special Purpose Blade Terminal Fuse Block

Price $79.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:CNN200

Description

FORK LIFT TRUCK FUSE 200A

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Forklift Truck, Special Purpose Series CNN Series
Voltage Rating 130 V Amperage Rating 200 A
Interrupt Rating 2.5 kA Mounting Type Bolt-On
Terminal Connection Blade Indication Visual
Contact Material Silver-Plated Copper Construction GMG
Temperature Rating 80 °C Standards UL Recognized Component Guide JFHR2, RoHS Compliant
Application Forklift trucks; Battery hand trucks; Motorized work platforms; Battery systems UPC 782001790486

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok