×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goucrn20

MERSEN CRN20 20A 250V Mersen CRN Series Class H Type D Standard Fuse

Price $14.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:CRN20

Description

Low voltage general purpose fuse with time delay feature. Type-D fuses satisfies the Canadian electrical code requirement for low melting point fuses.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 20 A Fuse Class Class H
Mounting Type Clip Dimensions 14 x 51 mm
Standards CSA Certified UPC 068938834029

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok