Abbotsford
goucrn40

MERSEN CRN40 40A 250V Mersen CRN Series Class H Type D Standard Fuse

Price $20.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:CRN40

Description

Low voltage general purpose fuse with time delay feature. Type-D fuses satisfies the Canadian electrical code requirement for low melting point fuses.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 40 A Fuse Class Class H
Mounting Type Clip Standards CSA Certified
UPC 068938834067

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok