Abbotsford
goucrs15

MERSEN CRS15 15A 600V Mersen CRS Series Class H Type D Standard Fuse

Price $9.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:CRS15

Description

Low voltage general purpose fuse with time delay feature. Type-D fuses satisfies the Canadian electrical code requirement for low melting point fuses.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Time-Delay Voltage Rating 600 VAC
Amperage Rating 15 A Fuse Class Class H
Mounting Type Clip Standards CSA Certified
UPC 068938834302

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok