×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goucrs450

MERSEN CRS450 450A 600V Mersen CRS Series Class H Type D Standard Fuse

Price $196.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:CRS450

Description

Time delay type D fuse satisfy the Canadian Electrical Code requirement for low melting-point fuses.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Time-Delay Voltage Rating 600 VAC
Amperage Rating 450 A Interrupt Rating 10 kA
Fuse Class Class H Mounting Type Bolted
Standards CSA Certified UPC 068938834548

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok