MERSEN A2D7R 7A 250V Mersen Amp-Trap 2000® SmartSpot® A2D-R Series Class RK1 Time-Delay Fuse
Description
AMP-TRAPĀ® SMARTSPOTĀ® Time-delay fuse feature a visual open fuse indicator and provide IEC type 2 no damage protection to main, feeder and branch circuits for all types of loads. Extremely current-limiting for low peak let-thru current. Recommended for Arc Flash energy reduction. Easy 2-to-1 selectivity for prevention of nuisance shut downs and black outs. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). High-visibility orange label gives instant brand recognition. Metal-embossed date and catalog number for easier traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Fuse | Type | Time Delay |
Voltage Rating | 250 VAC, 250 VDC | Amperage Rating | 7 A |
Interrupt Rating | 300 kA | Fuse Class | Class RK-1 |
Body Style | Rejection | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | SmartSpot |
Contact Material | Tin-Plated Copper | Construction | PolyTube |
Dimensions | 14 x 51 mm | Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 |
Application | Motors Safety Switches Transformers Disconnects Control Panels All General-purpose Circuits | UPC | 782001990770 |
Packages
10 - UNIT - (10) |