Abbotsford
goua2d45r

MERSEN A2D45R 45A 250V Mersen Amp-Trap 2000® SmartSpot® A2D-R Series Class RK1 Time-Delay Fuse

Price $60.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A2D45R

Description

250V 45A RK1 TD FUSE

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000, SmartSpot®
Item Name Fuse Type Time Delay
Voltage Rating 250 VAC, 250 VDC Amperage Rating 45 A
Interrupt Rating 300 kA Fuse Class Class RK-1
Body Style Rejection Mounting Type Clip
Terminal Connection Ferrule Indication SmartSpot
Contact Material Tin-Plated Copper Construction PolyTube
Standards UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 Application Motors Safety Switches Transformers Disconnects Control Panels All General-purpose Circuits
UPC 782001990923

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok