Abbotsford
goua2d9r

MERSEN A2D9R 9A 250V Mersen Amp-Trap 2000® SmartSpot® A2D-R Series Class RK1 Time-Delay Fuse

Price $41.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A2D9R

Description

AMP-TRAPĀ® SMARTSPOTĀ® Time-delay fuse feature a visual open fuse indicator and provide IEC type 2 no damage protection to main, feeder and branch circuits for all types of loads. Extremely current-limiting for low peak let-thru current. Recommended for Arc Flash energy reduction. Easy 2-to-1 selectivity for prevention of nuisance shut downs and black outs. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). High-visibility orange label gives instant brand recognition. Metal-embossed date and catalog number for easier traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings.

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap® 2000, SmartSpot
Item Name Fuse Type Time-Delay
Voltage Rating 250 VAC Amperage Rating 9 A
Interrupt Rating 200 kA Fuse Class Class RK-1
Mounting Type Clip Terminal Connection Ferrule
Dimensions 14 mm dia x 51 mm L Standards UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2 No. 248.12
Application For Motors Safety Switches, Transformers Disconnects, Control Panels and All General-Purpose Circuits UPC 782001990794

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok