MERSEN A2K10R 10A 600A 250V Amp-Trap® A2K-R Series Class RK1 Fast-Acting Fuse
Description
Low voltage general purpose fuse with fast acting feature. Rejection style design prevents replacement by other fuse classes. Fiberglass body provides dimensional stability in harsh industrial environments. Easy-to-read imprint label for quick recognition and replacement. High degree of current limitation for low peak let-thru current. This fuse is used with loadcenters, panel boards, switchboards, bus duct, feeder circuits, non-inductive loads and lighting circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | North American Power Fuses | Voltage Rating | 250 VAC |
Amperage Rating | 10 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK1 | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Fiberglass |
Dimensions | 14 x 51 mm | Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 |
Application | For Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads, Lighting Circuits | UPC | 782001915049 |
Packages
10 - UNIT - (10) |