Abbotsford
goua2k25r

MERSEN A2K25R 25A 250V Amp-Trap® A2K-R Series Class RK1 Fast-Acting Fuse

Price $76.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A2K25R

Description

Low voltage general purpose fuse with fast acting feature. Rejection style design prevents replacement by other fuse classes. Fiberglass body provides dimensional stability in harsh industrial environments. Easy-to-read imprint label for quick recognition and replacement. High degree of current limitation for low peak let-thru current. This fuse is used with loadcenters, panel boards, switchboards, bus duct, feeder circuits, non-inductive loads and lighting circuits.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type North American Power Fuses Voltage Rating 250 VAC
Amperage Rating 25 A Interrupt Rating 200 kA
Fuse Class Class RK1 Mounting Type Clip
Terminal Connection Ferrule Construction Fiberglass
Dimensions 14 x 51 mm Standards UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12
Application For Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads, Lighting Circuits UPC 782001915087

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok