MERSEN A6D225R 225A 600V Mersen Amp-Trap 2000® SmartSpot® A6D-R Series Class RK1 Time-Delay Fuse
Description
600V 225A RK1 TD FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot® |
Item Name | Fuse | Type | Time Delay |
Voltage Rating | 600 VAC, 600 VDC | Amperage Rating | 225 A |
Interrupt Rating | 300 kA | Fuse Class | Class RK-1 |
Body Style | Rejection | Mounting Type | Clip |
Terminal Connection | Blade | Indication | SmartSpot |
Contact Material | Tin-Plated Copper | Construction | PolyTube |
Standards | UL Listed to Standard 248-12, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.12 | Application | Motors Safety Switches Transformers Disconnects Control Panels All General-purpose Circuits |
UPC | 782001992217 |
Packages
1 - UNIT - 1 |