MERSEN A6K450R 450A 600V Amp-Trap® A6K-R Series Class RK1 Fast-Acting Fuse
Description
600V 450A RK1 FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American | Voltage Rating | 600 VAC |
Amperage Rating | 450 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK1 | Body Style | Rejection |
Mounting Type | Clip | Terminal Connection | Blade |
Construction | Fiberglass | Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 DC Tested to UL 248 Limits |
Application | For Load Centers, Panelboards, Switchboards, Bus Duct, Feeder Circuits, Non-Inductive Loads, Lighting Circuits | UPC | 782001915919 |
Packages
1 - UNIT - 1 |