Abbotsford
goufes20

MERSEN FES20 20A 600V Mersen Ferraz Shawmut FES Series Class C Fuse

Price $10.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FES20

Description

Low voltage general purpose fuse with fast-acting feature. Ceramic body and bolt-in mounting type. For short-circuit protection only in motor controllers, where overload protection is provided by an overload relay.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Canadian Series FES
Voltage Rating 600 VAC Amperage Rating 20 A
Interrupt Rating 200 kA Fuse Class Class C
Mounting Type Bolt-On Standards CSA Certified, HRCII-MISCIEC 269-2-1
Application For Short Circuit and Back-Up Protection of Motor Controllers and Components UPC 068938904029

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok