MERSEN FES40 40A 600V Mersen Ferraz Shawmut FES Series Class C Fuse
Description
Low voltage general purpose fuse with fast-acting feature. Ceramic body and bolt-in mounting type. For short-circuit protection only in motor controllers, where overload protection is provided by an overload relay.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Canadian Fuse |
Type | Canadian | Series | FES |
Voltage Rating | 600 VAC | Amperage Rating | 40 A |
Interrupt Rating | 200 kA | Fuse Class | Class C |
Mounting Type | Bolt-On | Standards | CSA Certified, HRCII-MISCIEC 269-2-1 |
Application | For Short Circuit and Back-Up Protection of Motor Controllers and Components | UPC | 068938904050 |
Packages
10 - UNIT - (10) |