MERSEN FESF300 300A 600V Mersen Ferraz Shawmut FES Series Class C Fuse
Description
FUSE,CLASS C FORM II
Specifications
Brand Name | Ferraz Shawmut | Item Name | Blade Fuse |
Type | Canadian | Voltage Rating | 600 VAC |
Amperage Rating | 300 A | Interrupt Rating | 200 kA |
Fuse Class | HRC Form II Class C | Mounting Type | Bolt-In |
Terminal Connection | Blade | Construction | Polytube |
Standards | CSA Certified, HRCII-MISCIEC 269-2-1 | Application | For Short Circuit and Back-Up Protection of Motor Controllers and Components |
UPC | 068938908379 |
Packages
1 - UNIT - 1 |