×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goufesf400

MERSEN FESF400 400A 600V Mersen Ferraz Shawmut FES Series Class C Fuse

Price $420.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FESF400

Description

Class C HRC fuse feature ceramic bodies and bolt-in mounting. They are for short circuit and back-up protection of motor controllers and components. For example, where overload protection is provided by an overload relay.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Canadian Voltage Rating 600 VAC, 460 VDC
Amperage Rating 400 A Interrupt Rating 200/40 kA
Fuse Class Class C Mounting Type Bolt-In
Terminal Connection Blade Standards CSA Certified, HRCII-MISC, IEC 269-2-1
Application Short Circuit and Back-Up Protection of Motor Controllers and Components UPC 068938904340

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok