MERSEN NRN35 35A 250V Mersen NRN Series Class H Non-Time Delay Fuse
Description
Standard non-time delay fuse certified as type āPā fuses, satisfying the Canadian electrical code for low melting-point.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Canadian Fuse |
Type | Non Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 35 A | Interrupt Rating | 10 kA |
Fuse Class | Class H | Mounting Type | Clip |
Standards | CSA File Number 1421-01 | UPC | 068938830151 |
Packages
1 - UNIT - 1 |