Abbotsford
gounrn400

MERSEN NRN400 400A 250V NRN Series Class H Non-Time Delay Fuse

Price $89.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NRN400

Description

Low voltage general purpose fuse with time delay feature. 250 Volt NRN15 through NRN60 fuses are certified as type-P fuses which satisfies the Canadian electrical code for low melting-point non-time delay fuses. Also qualifying for type-P are OTN15 through OTN60 which are Class K-5 fuses with a 50 kA short circuit rating.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Non Time-Delay Voltage Rating 250 VAC
Amperage Rating 400 A Interrupt Rating 10 kA
Fuse Class Class H Mounting Type Clip
Standards CSA File Number 1421-01 UPC 068938830359

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok