Abbotsford
gounrs60

MERSEN NRS60 60A 600V Mersen NRS Series Class H Non-Time Delay Fuse

Price $19.24 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:NRS60

Description

Low voltage general purpose fuse with time delay feature. 250 Volt NRN15 through NRN60 fuses are certified as type-P fuses which satisfies the Canadian electrical code for low melting-point non-time delay fuses. Also qualifying for type-P are OTN15 through OTN60 which are Class K-5 fuses with a 50 kA short circuit rating.

Specifications

Brand Name Ferraz Shawmut Item Name Canadian Fuse
Type Non Time-Delay Voltage Rating 600 VAC
Amperage Rating 60 A Interrupt Rating 10 kA
Fuse Class Class H Mounting Type Clip
Standards CSA File Number 1421-01 UPC 068938830656

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok