×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goutr610r

MERSEN TR6/10R 6/10A 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse

Price $11.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TR6/10R

Description

TRI-ONICĀ® current-limiting time-delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Time-delay for motor start-ups and transformer inrush currents without nuisance opening. Current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). Easy-to-read label for quick brand recognition and replacement. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching and high current limitation.

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 600 mA Interrupt Rating 200 kA
Fuse Class Class RK-5 Mounting Type Clip
Terminal Connection Ferrule Indication SmartSpot
Dimensions 14 mm dia x 51 mm L Includes Rejection Striker
Standards UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2 No. 248.12 Application For Motor Start-Ups and Transformer Inrush Currents without Nuisance Opening Current-limiting for Low Peak Let-Thru Current Rejection-Style Design Prevents Replacement Errors (When used with Recommended Fuse Block)
UPC 782001747565

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok