Abbotsford
goutrs1/10r

MERSEN TRS1/10R 1/10Amp 600V 200kA Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse

Price $24.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TRS1/10R

Description

600V 1/10A 5X13/16 TD FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Current-Limiting Fuse
Type North American, Time-Delay Voltage Rating 600 VAC/VDC
Amperage Rating 0.1 A Interrupt Rating 200 kA
Fuse Class Class RK5 Body Style Rejection
Mounting Type Clip Terminal Connection Ferrule
Indication SmartSpot® Standards UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12
Application Motor Circuits, Mains, Feeders, Branch Circuits, Transformers, Service Entrance Equipment and General-Purpose Equipment UPC 782001748500

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok