×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goutrs114r

MERSEN TRS1-1/4R 1-1/4Amp 600V Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse

Price $19.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TRS1-1/4R

Description

TRI-ONICĀ® current-limiting time-delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Time-delay for motor start-ups and transformer inrush currents without nuisance opening. Current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). Easy-to-read label for quick brand recognition and replacement. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching and high current limitation.

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type Time Delay Voltage Rating 600 VAC
Amperage Rating 1.25 A Interrupt Rating 200 kA
Fuse Class Class RK5 Mounting Type Clip
Terminal Connection Ferrule Includes Rejection Striker
Standards UL 248-12, File E2137, CSA C22.2, No. 248.12 Application Motor Circuits Mains Feeders Branch Circuits Transformers Service Entrance Equipment General-Purpose Equipment
UPC 782001748609

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok