×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goutrs118r

MERSEN TRS1-1/8R 1-1/8Amp 600V Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse

Price $23.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TRS1-1/8R

Description

600V 1 1/8A 5X13/16 TD FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type Time Delay Voltage Rating 600 VAC
Amperage Rating 1.125 A Interrupt Rating 200 kA
Fuse Class Class RK5 Mounting Type Clip
Terminal Connection Ferrule Standards UL 248-12, File E2137, CSA C22.2, No. 248.12
Application Motor Circuits Mains Feeders Branch Circuits Transformers Service Entrance Equipment General-Purpose Equipment UPC 782001748593

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok