MERSEN TRS1-8/10R 1-8/10Amp 600V Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse
Description
600V 1 8/10A 5X13/16 TD FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | Time Delay | Voltage Rating | 600 VAC |
Amperage Rating | 1.8 A | Interrupt Rating | 200 kA |
Fuse Class | Class RK5 | Mounting Type | Clip |
Terminal Connection | Ferrule | Standards | UL 248-12, File E2137, CSA C22.2, No. 248.12 |
Application | Motor Circuits Mains Feeders Branch Circuits Transformers Service Entrance Equipment General-Purpose Equipment | UPC | 782001748630 |
Packages
10 - UNIT - (10) |