×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goutrs412r

MERSEN TRS4-1/2R 4-1/2Amp 600V Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse

Price $19.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TRS4-1/2R

Description

TRI-ONICĀ® current-limiting time-delay fuses are engineered for overcurrent protection of motors and transformers, service entrance equipment, feeder and branch circuits. Time-delay for motor start-ups and transformer inrush currents without nuisance opening. Current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse blocks). Easy-to-read label for quick brand recognition and replacement. Metal-embossed date and catalog number for traceability and lasting identification. Fiberglass body provides dimensional stability in harsh industrial settings. High-grade silica filler ensures fast arc quenching and high current limitation.

Specifications

Brand Name Ferraz Shawmut Item Name Current-Limiting Fuse
Type North American, Time-Delay Voltage Rating 600 VAC/VDC
Amperage Rating 4.5 A Interrupt Rating 200 kA
Fuse Class Class RK5 Body Style Rejection
Mounting Type Clip Terminal Connection Ferrule
Indication SmartSpot® Standards UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12
Application Motor Circuits, Mains, Feeders, Branch Circuits, Transformers, Service Entrance Equipment and General-Purpose Equipment UPC 782001748722

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok