×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wdm0430600000

WEIDMULLER 0430600000 5x20mm 0.5Amp WEIDMULLER Fast-Acting G Fuse Cartridge

Price $1.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0430600000

Description

Cartridge fuse.

Specifications

Brand Name Weidmuller Item Name Cartridge Fuse
Type Quick-Acting Voltage Rating 250 V
Amperage Rating 0.5 A Interrupt Rating 1.5 kA
Color Code Light Gray Construction Wemid
Dimensions 5 mm dia x 20 mm L Standards RoHS Compliant
UPC 626835802482

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok